Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9650FDP6Z
- Mfr # PPL9650-6-3G-V
- Zoro # G622523298
product price:Â
$
37.15
/ea
Sold in multiples of 2 for
$74.30
Key Features
Replaces OEM Part
FILTREC D663G03A, FILTREC D663G03AV, MAIN FILTER MF0490072, MAIN FILTER MF0575961, PALL HC9650FCP6H, PALL HC9650FCP6Z, PALL HC9650FDP6H, PALL HC9650FDP6Z, PALL HC9650FKP6H, PALL HC9650FKP6Z, PALL HC9650FUP6H, PALL HC9650FUP6Z, SWIFT SF965063UM, SWIFT SF96
Filter Media
MICROGLASS
Height
6.5
Micron Rating
3
ID Bottom
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9650-6-3G-V
- Zoro #
- G622523298
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.5
Details
- Replaces OEM Part
- FILTREC D663G03A, FILTREC D663G03AV, MAIN FILTER MF0490072, MAIN FILTER MF0575961, PALL HC9650FCP6H, PALL HC9650FCP6Z, PALL HC9650FDP6H, PALL HC9650FDP6Z, PALL HC9650FKP6H, PALL HC9650FKP6Z, PALL HC9650FUP6H, PALL HC9650FUP6Z, SWIFT SF965063UM, SWIFT SF96
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Bottom
- 1.7
- ID Top
- 1.7
- OD Bottom
- 3.12
- OD Top
- 3.12
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.