Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9650FDS6Z
- Mfr # PPL9650-6-10G-V
- Zoro # G822488298
product price:Â
$
33.89
/ea
Sold in multiples of 2 for
$67.78
Key Features
Replaces OEM Part
FILTREC D663G10A, FILTREC D663G10AV, JURA FILTRATION SH87338, MAIN FILTER MF0490074, MAIN FILTER MF0575963, PALL HC9650FCS6H, PALL HC9650FCS6Z, PALL HC9650FDS6H, PALL HC9650FDS6Z, PALL HC9650FKS6H, PALL HC9650FKS6Z, PALL HC9650FUS6H, PALL HC9650FUS6Z, SCH
Filter Media
MICROGLASS
Height
6.5
Micron Rating
10
OD Top
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9650-6-10G-V
- Zoro #
- G822488298
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D663G10A, FILTREC D663G10AV, JURA FILTRATION SH87338, MAIN FILTER MF0490074, MAIN FILTER MF0575963, PALL HC9650FCS6H, PALL HC9650FCS6Z, PALL HC9650FDS6H, PALL HC9650FDS6Z, PALL HC9650FKS6H, PALL HC9650FKS6Z, PALL HC9650FUS6H, PALL HC9650FUS6Z, SCH
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 3.12
- ID Top
- 1.7
- OD Bottom
- 3.12
- ID Bottom
- 1.7
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 305
Dimensions
- Height
- 6.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.