HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9650FDT13Z
- Mfr # PPL9650-13-25G-V
- Zoro # G022519228
product price:Â
$
37.55
/ea
Sold in multiples of 2 for
$75.10
Key Features
Replaces OEM Part
FILTREC D662G25A, FILTREC D662G25AV, MAIN FILTER MF0059599, MAIN FILTER MF0059600, NATIONAL FILTERS 651325, NATIONAL FILTERS 651325V, PALL HC9650FCT13H, PALL HC9650FCT13Z, PALL HC9650FDT13H, PALL HC9650FDT13Z, PALL HC9650FKT13H, PALL HC9650FKT13Z, PALL HC
Filter Media
MICROGLASS
Height
13.15
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9650-13-25G-V
- Zoro #
- G022519228
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.15
Details
- Replaces OEM Part
- FILTREC D662G25A, FILTREC D662G25AV, MAIN FILTER MF0059599, MAIN FILTER MF0059600, NATIONAL FILTERS 651325, NATIONAL FILTERS 651325V, PALL HC9650FCT13H, PALL HC9650FCT13Z, PALL HC9650FDT13H, PALL HC9650FDT13Z, PALL HC9650FKT13H, PALL HC9650FKT13Z, PALL HC
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 305
- ID Top
- 1.7
- ID Bottom
- 1.7
- OD Top
- 3.12
- OD Bottom
- 3.12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.