Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9651FCN8Z
- Mfr # PPL9650-8-6G-HC-V
- Zoro # G322525028
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 169651H6LL2212SP, FILTER-MART F96518K6B, FILTER-MART F96518K6V, FILTREC D660G06B, FILTREC D660G06BV, HYDAC/HYCON 2060808, HYDAC/HYCON 11808D06BH, HYDAC/HYCON 11808D06BHV, HYDAC/HYCON H96518005BH, HYDAC/HYCON H96518005BHV, HY-PRO HP51L86MB, HY
Filter Media
MICROGLASS
Height
8.15
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9650-8-6G-HC-V
- Zoro #
- G322525028
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 169651H6LL2212SP, FILTER-MART F96518K6B, FILTER-MART F96518K6V, FILTREC D660G06B, FILTREC D660G06BV, HYDAC/HYCON 2060808, HYDAC/HYCON 11808D06BH, HYDAC/HYCON 11808D06BHV, HYDAC/HYCON H96518005BH, HYDAC/HYCON H96518005BHV, HY-PRO HP51L86MB, HY
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- OD Top
- 3.15
- OD Bottom
- 3.15
- ID Bottom
- 1.69
- ID Top
- 1.69
- Beta Ratio 1
- 200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.