Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9651FKS16H
- Mfr # PPL9650-16-10G-HC-V
- Zoro # G322520320
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BEHRINGER BE96511612A, DONALDSON DT96511614UM, DONALDSON P169427, DONALDSON P566390, FILTER-MART F965116K12B, FILTER-MART F965116K12V, FILTREC D661G10B, FILTREC D661G10BV, HYDAC/HYCON 2060817, HYDAC/HYCON 11816D10BH, HYDAC/HYCON 11816D10BHV, HYDAC/HYCON H
Filter Media
MICROGLASS
Height
16.75
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9650-16-10G-HC-V
- Zoro #
- G322520320
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BEHRINGER BE96511612A, DONALDSON DT96511614UM, DONALDSON P169427, DONALDSON P566390, FILTER-MART F965116K12B, FILTER-MART F965116K12V, FILTREC D661G10B, FILTREC D661G10BV, HYDAC/HYCON 2060817, HYDAC/HYCON 11816D10BH, HYDAC/HYCON 11816D10BHV, HYDAC/HYCON H
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- OD Bottom
- 3.15
- ID Bottom
- 1.69
- ID Top
- 1.69
- OD Top
- 3.15
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.