HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9700FCS9Z
- Mfr # PPL9700-9-10G-V
- Zoro # G322532675
product price:Â
$
41.15
/ea
Key Features
Replaces OEM Part
AIAG HF4101F, BEHRINGER BEK912AV, CARQUEST 84841, DONALDSON DTHF4914UM, DONALDSON P174624, DONALDSON P566272, DONALDSON P566413, FAIREY ARLON (PARKER) RKH0910H, FILTER-MART 287611, FILTER-MART F97009K12V, FILTERSOFT H9709MDVL, FILTER-X XH01827, FILTREC D6
Filter Media
MICROGLASS
Height
9.25
Micron Rating
10
ID Bottom
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-10G-V
- Zoro #
- G322532675
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIAG HF4101F, BEHRINGER BEK912AV, CARQUEST 84841, DONALDSON DTHF4914UM, DONALDSON P174624, DONALDSON P566272, DONALDSON P566413, FAIREY ARLON (PARKER) RKH0910H, FILTER-MART 287611, FILTER-MART F97009K12V, FILTERSOFT H9709MDVL, FILTER-X XH01827, FILTREC D6
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Bottom
- 1.61
- OD Top
- 3.8
- ID Top
- 1.61
- OD Bottom
- 3.8
- Collapse Pressure
- 145
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.