Shop NATIONAL FILTERS

HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9700FKN18H

  • Mfr # PPL9700-18-6G-B
  • Zoro # G522529512

product price: 
$
59.29
/ea

Key Features

Replaces OEM Part
AIRFIL AFPOVL61046, CATERPILLAR 3I2108, CIM-TEK 30143, COMMERCIAL (PARKER) C925799, DONALDSON P174247, FILTER-MART 050034, FILTER-MART F970018K6B, FILTERSOFT H9718MCBL, FILTER-X XH01844, FILTREC D651G06A, HYDAC/HYCON 2060431, HYDAC/HYCON 50318D05BN, HYDAC
Filter Media
MICROGLASS
Height
18.75
Micron Rating
5
OD Bottom
3.8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PPL9700-18-6G-B
Zoro #
G522529512
UPC #
-
Country of Origin
United States
Replaces OEM Part
AIRFIL AFPOVL61046, CATERPILLAR 3I2108, CIM-TEK 30143, COMMERCIAL (PARKER) C925799, DONALDSON P174247, FILTER-MART 050034, FILTER-MART F970018K6B, FILTERSOFT H9718MCBL, FILTER-X XH01844, FILTREC D651G06A, HYDAC/HYCON 2060431, HYDAC/HYCON 50318D05BN, HYDAC
Filter Media
MICROGLASS
Micron Rating
5
OD Bottom
3.8
Collapse Pressure
145
ID Top
1.61
Beta Ratio 1
200/4.5
ID Bottom
1.61
OD Top
3.8

Ratings & reviews

Explore more products