Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9700FKT9Z
- Mfr # PPL9700-9-25G-V
- Zoro # G322569084
product price:Â
$
41.15
/ea
Key Features
Replaces OEM Part
AIAG HF4251F, BEHRINGER BEK925AV, DONALDSON DTHF4925UM, DONALDSON P566273, FILTER-MART 282644, FILTER-MART F97009K25V, FILTERSOFT H9709MFVL, FILTER-X XH01831, FILTREC D650G25AV, HYDAC/HYCON 2056716, HYDAC/HYCON 50309D20BNV, HYDAC/HYCON HK020BNV, HY-PRO HP
Filter Media
MICROGLASS
Height
9.25
Micron Rating
20
OD Top
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-25G-V
- Zoro #
- G322569084
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIAG HF4251F, BEHRINGER BEK925AV, DONALDSON DTHF4925UM, DONALDSON P566273, FILTER-MART 282644, FILTER-MART F97009K25V, FILTERSOFT H9709MFVL, FILTER-X XH01831, FILTREC D650G25AV, HYDAC/HYCON 2056716, HYDAC/HYCON 50309D20BNV, HYDAC/HYCON HK020BNV, HY-PRO HP
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.8
- ID Bottom
- 1.61
- Collapse Pressure
- 145
- ID Top
- 1.61
- OD Bottom
- 3.8
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.