Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9700FUN27H
- Mfr # PPL9700-27-6G-B
- Zoro # G322568544
product price:Â
$
89.89
/ea
Key Features
Replaces OEM Part
DONALDSON P174248, FILTER-MART F970027K6B, FILTERSOFT H9727MCBL, FILTER-X XH01855, FILTREC D652G06A, HYDAC/HYCON 2065004, HYDAC/HYCON 50327D05BN, HYDAC/HYCON 50327D05BN4, HYDAC/HYCON H3K005BN, HY-PRO HPKL276MB, MAIN FILTER MF0059541, NATIONAL FILTERS 1011
Filter Media
MICROGLASS
Height
28.08
Micron Rating
5
ID Top
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-27-6G-B
- Zoro #
- G322568544
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P174248, FILTER-MART F970027K6B, FILTERSOFT H9727MCBL, FILTER-X XH01855, FILTREC D652G06A, HYDAC/HYCON 2065004, HYDAC/HYCON 50327D05BN, HYDAC/HYCON 50327D05BN4, HYDAC/HYCON H3K005BN, HY-PRO HPKL276MB, MAIN FILTER MF0059541, NATIONAL FILTERS 1011
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.61
- ID Bottom
- 1.61
- OD Bottom
- 3.8
- OD Top
- 3.8
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 145
Dimensions
- Height
- 28.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.