Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9725FKP10H
- Mfr # PSCC-10-3G-V
- Zoro # G022465334
product price:Â
$
37.65
/ea
Sold in multiples of 2 for
$75.30
Key Features
Replaces OEM Part
FILTER-MART 050690, FILTREC WG666, HY-PRO HPCL103MB, HY-PRO HPCL103MV, MAIN FILTER MF0503338, NATIONAL FILTERS 110027, PALL HC9725FKP10H, PARKER 935127, SCHROEDER CCS1, SCHROEDER CCZ3, SWIFT SF9725103UM, SWIFT SF9725103UMV, WIX W01AG666
Filter Media
MICROGLASS
Height
9.63
Micron Rating
3
ID Top
1.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCC-10-3G-V
- Zoro #
- G022465334
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.63
Details
- Replaces OEM Part
- FILTER-MART 050690, FILTREC WG666, HY-PRO HPCL103MB, HY-PRO HPCL103MV, MAIN FILTER MF0503338, NATIONAL FILTERS 110027, PALL HC9725FKP10H, PARKER 935127, SCHROEDER CCS1, SCHROEDER CCZ3, SWIFT SF9725103UM, SWIFT SF9725103UMV, WIX W01AG666
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.08
- OD Top
- 2.87
- Beta Ratio 1
- 200/3
- OD Bottom
- 2.87
- Collapse Pressure
- 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.