Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9735FDP27Z
- Mfr # PSCJ-27-3G-V
- Zoro # G622530050
product price:Â
$
87.79
/ea
Key Features
Replaces OEM Part
FILTER-MART F973527K3V, HY-PRO HPJL273MV, MP FILTRI MP2087, PALL HC9735FDP27Z, PALL HC9735FKP27Z, PALL HC9735FMP27Z, PALL HC9735FUP27Z
Filter Media
MICROGLASS
Height
28.08
Micron Rating
3
OD Bottom
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCJ-27-3G-V
- Zoro #
- G622530050
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART F973527K3V, HY-PRO HPJL273MV, MP FILTRI MP2087, PALL HC9735FDP27Z, PALL HC9735FKP27Z, PALL HC9735FMP27Z, PALL HC9735FUP27Z
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.5
- Beta Ratio 1
- 200/3
- ID Bottom
- 1.61
- ID Top
- 1.61
- OD Top
- 3.5
- Collapse Pressure
- 145
Dimensions
- Height
- 28.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.