Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9735FKN27H
Mfr # PSCJ-27-6G-B
Zoro # G322573739
product price:Â
$
67.99
/ea
Key Features
Replaces OEM Part
FILTER-MART F973527K6B, HY-PRO HPJL276MB, MP FILTRI MP2088, PALL HC9735FDN27H, PALL HC9735FKN27H, PALL HC9735FMN27H, PALL HC9735FUN27H
Filter Media
MICROGLASS
Height
28.08
Micron Rating
5
OD Top
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCJ-27-6G-B
- Zoro #
- G322573739
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 28.08
Details
- Replaces OEM Part
- FILTER-MART F973527K6B, HY-PRO HPJL276MB, MP FILTRI MP2088, PALL HC9735FDN27H, PALL HC9735FKN27H, PALL HC9735FMN27H, PALL HC9735FUN27H
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.5
- OD Bottom
- 3.5
- Collapse Pressure
- 145
- ID Top
- 1.61
- ID Bottom
- 1.61
- Beta Ratio 1
- 200/4.5