Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9735FKS18H
- Mfr # PSCJ-18-10G-B
- Zoro # G922533591
product price:Â
$
45.85
/ea
Key Features
Replaces OEM Part
FILTER-MART F973518K12B, HY-PRO HPJL1812MB, MP FILTRI MP2080, PALL HC9735FDS18H, PALL HC9735FKS18H, PALL HC9735FMS18H, PALL HC9735FUS18H
Height
18.75
Micron Rating
10
Filter Media
MICROGLASS
ID Bottom
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCJ-18-10G-B
- Zoro #
- G922533591
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART F973518K12B, HY-PRO HPJL1812MB, MP FILTRI MP2080, PALL HC9735FDS18H, PALL HC9735FKS18H, PALL HC9735FMS18H, PALL HC9735FUS18H
- Micron Rating
- 10
- Filter Media
- MICROGLASS
- ID Bottom
- 1.61
- OD Top
- 3.5
- Collapse Pressure
- 145
- Beta Ratio 1
- 200/13
- ID Top
- 1.61
- OD Bottom
- 3.5
Dimensions
- Height
- 18.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.