HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9735FKT18H
- Mfr # PSCJ-18-25G-B
- Zoro # G322545200
product price:Â
$
45.85
/ea
Key Features
Replaces OEM Part
FILTER-MART F973518K25B, HY-PRO HPJL1825MB, MP FILTRI MP2082, PALL HC9735FDT18H, PALL HC9735FKT18H, PALL HC9735FMT18H, PALL HC9735FUT18H
Filter Media
MICROGLASS
Height
18.75
Micron Rating
20
ID Bottom
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCJ-18-25G-B
- Zoro #
- G322545200
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART F973518K25B, HY-PRO HPJL1825MB, MP FILTRI MP2082, PALL HC9735FDT18H, PALL HC9735FKT18H, PALL HC9735FMT18H, PALL HC9735FUT18H
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Bottom
- 1.61
- Beta Ratio 1
- 200/20
- OD Top
- 3.5
- OD Bottom
- 3.5
- ID Top
- 1.61
- Collapse Pressure
- 145
Dimensions
- Height
- 18.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.