HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9735FMS18H
- Mfr # PSCJ-18-10G-B
- Zoro # G022554144
product price:Â
$
45.85
/ea
Key Features
Replaces OEM Part
FILTER-MART F973518K12B, HY-PRO HPJL1812MB, MP FILTRI MP2080, PALL HC9735FDS18H, PALL HC9735FKS18H, PALL HC9735FMS18H, PALL HC9735FUS18H
Filter Media
MICROGLASS
Height
18.75
Micron Rating
10
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCJ-18-10G-B
- Zoro #
- G022554144
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.75
Details
- Replaces OEM Part
- FILTER-MART F973518K12B, HY-PRO HPJL1812MB, MP FILTRI MP2080, PALL HC9735FDS18H, PALL HC9735FKS18H, PALL HC9735FMS18H, PALL HC9735FUS18H
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 145
- Beta Ratio 1
- 200/13
- ID Bottom
- 1.61
- ID Top
- 1.61
- OD Top
- 3.5
- OD Bottom
- 3.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.