Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9735FMS9Z
- Mfr # PSCJ-9-10G-V
- Zoro # G822542426
product price:Â
$
46.99
/ea
Key Features
Replaces OEM Part
FILTER-MART 051662, FILTER-MART F97359K12V, HY-PRO HPJL912MV, MP FILTRI MP2072, PALL HC9735FDS9Z, PALL HC9735FKS9Z, PALL HC9735FMS9Z, PALL HC9735FUS9Z
Filter Media
MICROGLASS
Height
9.25
Micron Rating
10
OD Top
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCJ-9-10G-V
- Zoro #
- G822542426
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 051662, FILTER-MART F97359K12V, HY-PRO HPJL912MV, MP FILTRI MP2072, PALL HC9735FDS9Z, PALL HC9735FKS9Z, PALL HC9735FMS9Z, PALL HC9735FUS9Z
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 3.5
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 145
- ID Top
- 1.61
- OD Bottom
- 3.5
- ID Bottom
- 1.61
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.