Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9735FMT27Z
Mfr # PSCJ-27-25G-V
Zoro # G322520948
product price:Â
$
79.35
/ea
Key Features
Replaces OEM Part
FILTER-MART F973527K25V, HY-PRO HPJL2725MV, MP FILTRI MP2093, PALL HC9735FDT27Z, PALL HC9735FKT27Z, PALL HC9735FMT27Z, PALL HC9735FUT27Z
Filter Media
MICROGLASS
Height
28.08
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCJ-27-25G-V
- Zoro #
- G322520948
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART F973527K25V, HY-PRO HPJL2725MV, MP FILTRI MP2093, PALL HC9735FDT27Z, PALL HC9735FKT27Z, PALL HC9735FMT27Z, PALL HC9735FUT27Z
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- OD Top
- 3.5
- Collapse Pressure
- 145
- ID Bottom
- 1.61
- ID Top
- 1.61
- OD Bottom
- 3.5