HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9735FMZ9H
- Mfr # PSCJ-9-1G-B
- Zoro # G822564664
product price:Â
$
45.39
/ea
Key Features
Replaces OEM Part
FILTER-MART 050696, FILTER-MART F97359K1B, HY-PRO HPJL91MB, MP FILTRI MP2067, PALL HC9735FDZ9H, PALL HC9735FKZ9H, PALL HC9735FMZ9H, PALL HC9735FUZ9H, SCHROEDER JS5, SCHROEDER JZ1
Filter Media
MICROGLASS
Height
9.25
Micron Rating
1
ID Top
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCJ-9-1G-B
- Zoro #
- G822564664
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 050696, FILTER-MART F97359K1B, HY-PRO HPJL91MB, MP FILTRI MP2067, PALL HC9735FDZ9H, PALL HC9735FKZ9H, PALL HC9735FMZ9H, PALL HC9735FUZ9H, SCHROEDER JS5, SCHROEDER JZ1
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- ID Top
- 1.61
- OD Top
- 3.5
- Collapse Pressure
- 145
- OD Bottom
- 3.5
- ID Bottom
- 1.61
- Beta Ratio 1
- 200/1
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.