Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9735FUS18Z
- Mfr # PSCJ-18-10G-V
- Zoro # G322572824
product price:Â
$
60.99
/ea
Key Features
Replaces OEM Part
FILTER-MART F973518K12V, HY-PRO HPJL1812MV, MP FILTRI MP2081, PALL HC9735FDS18Z, PALL HC9735FKS18Z, PALL HC9735FMS18Z, PALL HC9735FUS18Z
Filter Media
MICROGLASS
Height
18.75
Micron Rating
10
ID Top
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCJ-18-10G-V
- Zoro #
- G322572824
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.75
Details
- Replaces OEM Part
- FILTER-MART F973518K12V, HY-PRO HPJL1812MV, MP FILTRI MP2081, PALL HC9735FDS18Z, PALL HC9735FKS18Z, PALL HC9735FMS18Z, PALL HC9735FUS18Z
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.61
- OD Bottom
- 3.5
- OD Top
- 3.5
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 145
- ID Bottom
- 1.61