Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9735FUT27Z
- Mfr # PSCJ-27-25G-V
- Zoro # G822532212
product price:Â
$
79.35
/ea
Key Features
Replaces OEM Part
FILTER-MART F973527K25V, HY-PRO HPJL2725MV, MP FILTRI MP2093, PALL HC9735FDT27Z, PALL HC9735FKT27Z, PALL HC9735FMT27Z, PALL HC9735FUT27Z
Filter Media
MICROGLASS
Height
28.08
Micron Rating
20
OD Top
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCJ-27-25G-V
- Zoro #
- G822532212
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART F973527K25V, HY-PRO HPJL2725MV, MP FILTRI MP2093, PALL HC9735FDT27Z, PALL HC9735FKT27Z, PALL HC9735FMT27Z, PALL HC9735FUT27Z
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.5
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 145
- OD Bottom
- 3.5
- ID Top
- 1.61
- ID Bottom
- 1.61
Dimensions
- Height
- 28.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.