HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9735FUZ27H
- Mfr # PSCJ-27-1G-B
- Zoro # G422545643
product price:Â
$
76.75
/ea
Key Features
Replaces OEM Part
FILTER-MART F973527K1B, HY-PRO HPJL271MB, MP FILTRI MP2084, PALL HC9735FDZ27H, PALL HC9735FKZ27H, PALL HC9735FMZ27H, PALL HC9735FUZ27H
Filter Media
MICROGLASS
Height
28.08
Micron Rating
1
OD Bottom
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCJ-27-1G-B
- Zoro #
- G422545643
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART F973527K1B, HY-PRO HPJL271MB, MP FILTRI MP2084, PALL HC9735FDZ27H, PALL HC9735FKZ27H, PALL HC9735FMZ27H, PALL HC9735FUZ27H
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Bottom
- 3.5
- OD Top
- 3.5
- ID Bottom
- 1.61
- Collapse Pressure
- 145
- Beta Ratio 1
- 200/1
- ID Top
- 1.61
Dimensions
- Height
- 28.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.