Shop NATIONAL FILTERS

HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9735FUZ27Z

  • Mfr # PSCJ-27-1G-V
  • Zoro # G222527917

product price: 
$
96.79
/ea

Key Features

Replaces OEM Part
FILTER-MART F973527K1V, HY-PRO HPJL271MV, MP FILTRI MP2085, PALL HC9735FDZ27Z, PALL HC9735FKZ27Z, PALL HC9735FMZ27Z, PALL HC9735FUZ27Z
Filter Media
MICROGLASS
Height
28.08
Micron Rating
1
OD Bottom
3.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PSCJ-27-1G-V
Zoro #
G222527917
UPC #
-
Country of Origin
United States

Dimensions

Height
28.08

Details

Replaces OEM Part
FILTER-MART F973527K1V, HY-PRO HPJL271MV, MP FILTRI MP2085, PALL HC9735FDZ27Z, PALL HC9735FKZ27Z, PALL HC9735FMZ27Z, PALL HC9735FUZ27Z
Filter Media
MICROGLASS
Micron Rating
1
OD Bottom
3.5
OD Top
3.5
ID Bottom
1.61
Collapse Pressure
145
ID Top
1.61
Beta Ratio 1
200/1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.