Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9735FUZ9Z
- Mfr # PSCJ-9-1G-V
- Zoro # G722512307
product price:Â
$
57.29
/ea
Key Features
Replaces OEM Part
FILTER-MART F97359K1V, HY-PRO HPJL91MV, MP FILTRI MP2068, PALL HC9735FDZ9Z, PALL HC9735FKZ9Z, PALL HC9735FMZ9Z, PALL HC9735FUZ9Z, SCHROEDER JZ1V
Filter Media
MICROGLASS
Height
9.25
Micron Rating
1
OD Bottom
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCJ-9-1G-V
- Zoro #
- G722512307
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25
Details
- Replaces OEM Part
- FILTER-MART F97359K1V, HY-PRO HPJL91MV, MP FILTRI MP2068, PALL HC9735FDZ9Z, PALL HC9735FKZ9Z, PALL HC9735FMZ9Z, PALL HC9735FUZ9Z, SCHROEDER JZ1V
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Bottom
- 3.5
- Beta Ratio 1
- 200/1
- ID Top
- 1.61
- Collapse Pressure
- 145
- ID Bottom
- 1.61
- OD Top
- 3.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.