HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9901FCN26H
- Mfr # PPL9900-26-6G-HC-V
- Zoro # G322562016
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 169901H6LL2650YP, FAIREY ARLON (PARKER) R991H2606A, FAIREY ARLON (PARKER) R991Z2606A, FILTER-MART F990126K6B, FILTER-MART F990126K6V, FILTER-X XH01801, FILTER-X XH01802, FILTREC D642G06, FILTREC D642G06V, HYDAC/HYCON H990126005BH, HYDAC/HYCON
Filter Media
MICROGLASS
Height
25.75
Micron Rating
5
ID Bottom
2.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9900-26-6G-HC-V
- Zoro #
- G322562016
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 169901H6LL2650YP, FAIREY ARLON (PARKER) R991H2606A, FAIREY ARLON (PARKER) R991Z2606A, FILTER-MART F990126K6B, FILTER-MART F990126K6V, FILTER-X XH01801, FILTER-X XH01802, FILTREC D642G06, FILTREC D642G06V, HYDAC/HYCON H990126005BH, HYDAC/HYCON
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Bottom
- 2.21
- OD Bottom
- 3.74
- ID Top
- 2.21
- OD Top
- 3.74
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 25.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.