Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9901FKN26H
Mfr # PPL9900-26-6G-HC-V
Zoro # G322562894
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 169901H6LL2650YP, FAIREY ARLON (PARKER) R991H2606A, FAIREY ARLON (PARKER) R991Z2606A, FILTER-MART F990126K6B, FILTER-MART F990126K6V, FILTER-X XH01801, FILTER-X XH01802, FILTREC D642G06, FILTREC D642G06V, HYDAC/HYCON H990126005BH, HYDAC/HYCON
Filter Media
MICROGLASS
Height
25.75
Micron Rating
5
ID Bottom
2.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9900-26-6G-HC-V
- Zoro #
- G322562894
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 169901H6LL2650YP, FAIREY ARLON (PARKER) R991H2606A, FAIREY ARLON (PARKER) R991Z2606A, FILTER-MART F990126K6B, FILTER-MART F990126K6V, FILTER-X XH01801, FILTER-X XH01802, FILTREC D642G06, FILTREC D642G06V, HYDAC/HYCON H990126005BH, HYDAC/HYCON
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Bottom
- 2.21
- Beta Ratio 1
- 200/4.5
- ID Top
- 2.21
- OD Top
- 3.74
- OD Bottom
- 3.74
- Collapse Pressure
- 3045