HYDRAULIC FILTER - PRESSURE LINE FOR PALL UE209AT07Z
- Mfr # PPL209-7-25G-V
- Zoro # G222555552
product price:Â
$
61.89
/ea
Key Features
Replaces OEM Part
FILTER-MART 055691, MAIN FILTER MF0594253, PALL UE209AT07H, PALL UE209AT07Z, QUALITY FILTRATION QH209A25V07ST
Filter Media
MICROGLASS
Height
7.5
Micron Rating
20
Beta Ratio 1
200/18.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL209-7-25G-V
- Zoro #
- G222555552
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 055691, MAIN FILTER MF0594253, PALL UE209AT07H, PALL UE209AT07Z, QUALITY FILTRATION QH209A25V07ST
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/18.2
- Collapse Pressure
- 150
- ID Top
- 0.99
- OD Top
- 1.84
- OD Bottom
- 1.84
Dimensions
- Height
- 7.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.