HYDRAULIC FILTER - PRESSURE LINE FOR PALL UE209AZ07H
- Mfr # PPL209-7-1G-V
- Zoro # G722563538
product price:Â
$
68.59
/ea
Key Features
Replaces OEM Part
PALL UE209AZ07H, PALL UE209AZ07Z
Filter Media
MICROGLASS
Height
7.5
Micron Rating
1
Beta Ratio 1
200/1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL209-7-1G-V
- Zoro #
- G722563538
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.5
Details
- Replaces OEM Part
- PALL UE209AZ07H, PALL UE209AZ07Z
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Beta Ratio 1
- 200/1
- OD Bottom
- 1.84
- ID Top
- 0.99
- OD Top
- 1.84
- Collapse Pressure
- 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.