HYDRAULIC FILTER - PRESSURE LINE FOR PALL UE219AS13Z
- Mfr # PPL219-13-10G-V
- Zoro # G922507233
product price:Â
$
80.55
/ea
Key Features
Replaces OEM Part
DONALDSON P573098, MAIN FILTER MF0592896, PALL UE219AS13H, PALL UE219AS13Z, QUALITY FILTRATION QH219A10V13ST
Height
14.05
Micron Rating
10
Filter Media
MICROGLASS
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL219-13-10G-V
- Zoro #
- G922507233
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P573098, MAIN FILTER MF0592896, PALL UE219AS13H, PALL UE219AS13Z, QUALITY FILTRATION QH219A10V13ST
- Micron Rating
- 10
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/13
- OD Top
- 2.12
- ID Top
- 1.11
- OD Bottom
- 2.12
- Collapse Pressure
- 150
Dimensions
- Height
- 14.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.