HYDRAULIC FILTER - PRESSURE LINE FOR PALL UE299AN04Z
- Mfr # PPL299-4-6G-V
- Zoro # G122548296
product price:Â
$
83.35
/ea
Key Features
Replaces OEM Part
FILTER-MART 053134, PALL UE299AN04H, PALL UE299AN04Z, QUALITY FILTRATION QH299A06V04ST
Filter Media
MICROGLASS
Height
4.48
Micron Rating
5
ID Top
0.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL299-4-6G-V
- Zoro #
- G122548296
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.48
Details
- Replaces OEM Part
- FILTER-MART 053134, PALL UE299AN04H, PALL UE299AN04Z, QUALITY FILTRATION QH299A06V04ST
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 0.96
- OD Top
- 2.1
- Collapse Pressure
- 150
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 2.12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.