HYDRAULIC FILTER - PRESSURE LINE FOR PALL UE299AN08H
- Mfr # PPL299-8-6G-V
- Zoro # G922569286
product price:Â
$
97.15
/ea
Key Features
Height
8.48
Micron Rating
5
Filter Media
MICROGLASS
Collapse Pressure
150
OD Bottom
2.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL299-8-6G-V
- Zoro #
- G922569286
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.48
Details
- Micron Rating
- 5
- Filter Media
- MICROGLASS
- Collapse Pressure
- 150
- OD Bottom
- 2.12
- OD Top
- 2.1
- Replaces OEM Part
- FILTER-MART 053136, NATIONAL FILTERS 13N9I088731, PALL UE299AN08H, PALL UE299AN08Z, QUALITY FILTRATION QH299A06V08ST
- ID Top
- 0.96
- Beta Ratio 1
- 200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.