Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL UE299AS20Z
- Mfr # PPL299-20-10G-V
- Zoro # G022527391
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
PALL UE299AS20H, PALL UE299AS20Z, QUALITY FILTRATION QH299A12V20ST
Filter Media
MICROGLASS
Height
20.51
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL299-20-10G-V
- Zoro #
- G022527391
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 20.51
Details
- Replaces OEM Part
- PALL UE299AS20H, PALL UE299AS20Z, QUALITY FILTRATION QH299A12V20ST
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Top
- 2.1
- OD Bottom
- 2.12
- ID Top
- 0.96
- Collapse Pressure
- 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.