HYDRAULIC FILTER - PRESSURE LINE FOR PALL UE319AP20Z
- Mfr # PPL319-20-3G-V
- Zoro # G122574073
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P573116, MAIN FILTER MF0594346, PALL UE319AP20H, PALL UE319AP20Z, QUALITY FILTRATION QH319A03V20ST
Filter Media
MICROGLASS
Height
20.8
Micron Rating
3
Collapse Pressure
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL319-20-3G-V
- Zoro #
- G122574073
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P573116, MAIN FILTER MF0594346, PALL UE319AP20H, PALL UE319AP20Z, QUALITY FILTRATION QH319A03V20ST
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 150
- Beta Ratio 1
- 200/3
- ID Top
- 2.03
- OD Bottom
- 3.12
- OD Top
- 3.11
Dimensions
- Height
- 20.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.