HYDRAULIC FILTER - PRESSURE LINE FOR PALL UE319AS20Z
- Mfr # PPL319-20-10G-V
- Zoro # G322554387
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P573118, MAIN FILTER MF0592897, PALL UE319AS20H, PALL UE319AS20Z, QUALITY FILTRATION QH319A10V20ST, QUALITY FILTRATION QH319A12V20ST, WIX C48A10GA
Filter Media
MICROGLASS
Height
20.8
Micron Rating
10
Collapse Pressure
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL319-20-10G-V
- Zoro #
- G322554387
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 20.8
Details
- Replaces OEM Part
- DONALDSON P573118, MAIN FILTER MF0592897, PALL UE319AS20H, PALL UE319AS20Z, QUALITY FILTRATION QH319A10V20ST, QUALITY FILTRATION QH319A12V20ST, WIX C48A10GA
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 150
- OD Top
- 3.11
- ID Top
- 2.03
- OD Bottom
- 3.12
- Beta Ratio 1
- 200/9.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.