Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL UE319AS40H
- Mfr # PPL319-40-10G-V
- Zoro # G622514203
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P573123, MAIN FILTER MF0594363, PALL UE319AS40H, PALL UE319AS40Z, QUALITY FILTRATION QH319A10V40ST, QUALITY FILTRATION QH319A12V40ST
Filter Media
MICROGLASS
Height
40.05
Micron Rating
10
Collapse Pressure
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL319-40-10G-V
- Zoro #
- G622514203
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P573123, MAIN FILTER MF0594363, PALL UE319AS40H, PALL UE319AS40Z, QUALITY FILTRATION QH319A10V40ST, QUALITY FILTRATION QH319A12V40ST
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 150
- OD Bottom
- 3.12
- ID Top
- 2.03
- OD Top
- 3.11
- Beta Ratio 1
- 200/13