HYDRAULIC FILTER - PRESSURE LINE FOR PALL UE319AT08Z
- Mfr # PPL319-8-25G-V
- Zoro # G622558108
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P573109, MAIN FILTER MF0594324, PALL UE319AT08H, PALL UE319AT08Z, QUALITY FILTRATION QH319A25V08ST
Filter Media
MICROGLASS
Height
8.7
Micron Rating
20
Collapse Pressure
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL319-8-25G-V
- Zoro #
- G622558108
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P573109, MAIN FILTER MF0594324, PALL UE319AT08H, PALL UE319AT08Z, QUALITY FILTRATION QH319A25V08ST
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 150
- ID Top
- 2.03
- OD Bottom
- 3.12
- Beta Ratio 1
- 200/18.2
- OD Top
- 3.11
Dimensions
- Height
- 8.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.