HYDRAULIC FILTER - PRESSURE LINE FOR PALL UE619AN40Z
- Mfr # PPL619-40-6G-V
- Zoro # G922573399
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P573132, MAIN FILTER MF0592894, PALL UE619AN40H, PALL UE619AN40Z, QUALITY FILTRATION QH619A06V40ST, WIX C49A06GA
Height
41.58
Micron Rating
5
OD Bottom
5.94
Filter Media
MICROGLASS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL619-40-6G-V
- Zoro #
- G922573399
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P573132, MAIN FILTER MF0592894, PALL UE619AN40H, PALL UE619AN40Z, QUALITY FILTRATION QH619A06V40ST, WIX C49A06GA
- Micron Rating
- 5
- OD Bottom
- 5.94
- Filter Media
- MICROGLASS
- ID Top
- 3.68
- OD Top
- 5.94
- ID Bottom
- 3.68
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 150
Dimensions
- Height
- 41.58
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.