Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL UE619AS20Z
- Mfr # PPL619-20-10G-V
- Zoro # G822571754
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P573128, MAIN FILTER MF0594377, PALL UE619AS20H, PALL UE619AS20Z, QUALITY FILTRATION QH619A10V20ST, QUALITY FILTRATION QH619A12V20ST
Filter Media
MICROGLASS
Height
21.63
Micron Rating
10
ID Bottom
3.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL619-20-10G-V
- Zoro #
- G822571754
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P573128, MAIN FILTER MF0594377, PALL UE619AS20H, PALL UE619AS20Z, QUALITY FILTRATION QH619A10V20ST, QUALITY FILTRATION QH619A12V20ST
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Bottom
- 3.68
- OD Top
- 5.94
- Collapse Pressure
- 150
- ID Top
- 3.68
- Beta Ratio 1
- 200/13
- OD Bottom
- 5.94
Dimensions
- Height
- 21.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.