HYDRAULIC FILTER - PRESSURE LINE FOR PALL UE619AT20H

  • Mfr # PPL619-20-25G-V
  • Zoro # G722524768
product price: 
$
301.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
DONALDSON P573129, MAIN FILTER MF0594379, PALL UE619AT20H, PALL UE619AT20Z, QUALITY FILTRATION QH619A25V20ST
Filter Media
MICROGLASS
Height
21.63
Micron Rating
20
OD Top
5.94
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PPL619-20-25G-V
Zoro #
G722524768
UPC #
-
Country of Origin
United States

Dimensions

Height
21.63

Details

Replaces OEM Part
DONALDSON P573129, MAIN FILTER MF0594379, PALL UE619AT20H, PALL UE619AT20Z, QUALITY FILTRATION QH619A25V20ST
Filter Media
MICROGLASS
Micron Rating
20
OD Top
5.94
Beta Ratio 1
200/18.2
OD Bottom
5.94
ID Bottom
3.68
Collapse Pressure
150
ID Top
3.68

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products