HYDRAULIC FILTER - PRESSURE LINE FOR PALL UE619AT20Z
- Mfr # PPL619-20-25G-V
- Zoro # G922551816
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P573129, MAIN FILTER MF0594379, PALL UE619AT20H, PALL UE619AT20Z, QUALITY FILTRATION QH619A25V20ST
Height
21.63
Micron Rating
20
Collapse Pressure
150
ID Bottom
3.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL619-20-25G-V
- Zoro #
- G922551816
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 21.63
Details
- Replaces OEM Part
- DONALDSON P573129, MAIN FILTER MF0594379, PALL UE619AT20H, PALL UE619AT20Z, QUALITY FILTRATION QH619A25V20ST
- Micron Rating
- 20
- Collapse Pressure
- 150
- ID Bottom
- 3.68
- OD Top
- 5.94
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/18.2
- OD Bottom
- 5.94
- ID Top
- 3.68
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.