Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL UE619AZ20Z
- Mfr # PPL619-20-1G-V
- Zoro # G422549658
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P573125, MAIN FILTER MF0594371, PALL UE619AZ20H, PALL UE619AZ20Z, QUALITY FILTRATION QH619A01V20ST
Filter Media
MICROGLASS
Height
21.63
Micron Rating
1
ID Bottom
3.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL619-20-1G-V
- Zoro #
- G422549658
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P573125, MAIN FILTER MF0594371, PALL UE619AZ20H, PALL UE619AZ20Z, QUALITY FILTRATION QH619A01V20ST
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- ID Bottom
- 3.68
- ID Top
- 3.68
- OD Top
- 5.94
- Collapse Pressure
- 150
- Beta Ratio 1
- 200/1
- OD Bottom
- 5.94