HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 922627
- Mfr # PPR30-6-25SS-V
- Zoro # G622506406
product price:Â
$
93.15
/ea
Key Features
Replaces OEM Part
BALDWIN PT23332, FILTER-MART 282057, FILTER-X XH01873, FILTRATION GROUP T1280DN3025, FILTREC D720T25A, FILTREC D720T25AV, FLEETGUARD (CUMMINS) HF7740, HY-PRO HP170L525WB, HY-PRO HP170L525WV, HY-PRO HP266L525WB, HY-PRO HP266L525WV, JURA FILTRATION SH51280,
Filter Media
304 SS WIRE
Height
5.35
Micron Rating
25
ID Top
0.99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR30-6-25SS-V
- Zoro #
- G622506406
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.35
Details
- Replaces OEM Part
- BALDWIN PT23332, FILTER-MART 282057, FILTER-X XH01873, FILTRATION GROUP T1280DN3025, FILTREC D720T25A, FILTREC D720T25AV, FLEETGUARD (CUMMINS) HF7740, HY-PRO HP170L525WB, HY-PRO HP170L525WV, HY-PRO HP266L525WB, HY-PRO HP266L525WV, JURA FILTRATION SH51280,
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 0.99
- Collapse Pressure
- 305
- OD Bottom
- 2.34
- OD Top
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.