Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 922960
- Mfr # PPR30-6-40G-V
- Zoro # G822468528
product price:Â
$
50.65
/ea
Key Features
Replaces OEM Part
FILTER-MART 282523, FILTREC D720G40A, FILTREC D720G40AV, HY-PRO HP170L540MB, HY-PRO HP170L540MV, HY-PRO HP2K170L540MV, MAIN FILTER MF0509290, MAIN FILTER MF0575966, PARKER 922960, WIX D01B40GAV
Filter Media
MICROGLASS
Height
5.35
Micron Rating
40
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR30-6-40G-V
- Zoro #
- G822468528
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.35
Details
- Replaces OEM Part
- FILTER-MART 282523, FILTREC D720G40A, FILTREC D720G40AV, HY-PRO HP170L540MB, HY-PRO HP170L540MV, HY-PRO HP2K170L540MV, MAIN FILTER MF0509290, MAIN FILTER MF0575966, PARKER 922960, WIX D01B40GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 40
- OD Top
- 2.36
- Beta Ratio 1
- 200/37
- OD Bottom
- 2.34
- Collapse Pressure
- 305
- ID Top
- 0.99