Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 924588
- Mfr # PPR31-8-3P-V
- Zoro # G522482978
product price:Â
$
64.89
/ea
Key Features
Replaces OEM Part
FILTER-MART 280244, FILTER-X XH01891, FILTREC D730C03A, FILTREC D730C03AV, MAIN FILTER MF0059687, MAIN FILTER MF0059688, NATIONAL FILTERS 102187814, NATIONAL FILTERS 141187814, PARKER 924588, PUROLATOR/FACET 31P0EAM051F1, PUROLATOR/FACET 31P0EAM051N1, SWI
Filter Media
PAPER
Height
7.89
Micron Rating
3
OD Bottom
3.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR31-8-3P-V
- Zoro #
- G522482978
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.89
Details
- Replaces OEM Part
- FILTER-MART 280244, FILTER-X XH01891, FILTREC D730C03A, FILTREC D730C03AV, MAIN FILTER MF0059687, MAIN FILTER MF0059688, NATIONAL FILTERS 102187814, NATIONAL FILTERS 141187814, PARKER 924588, PUROLATOR/FACET 31P0EAM051F1, PUROLATOR/FACET 31P0EAM051N1, SWI
- Filter Media
- PAPER
- Micron Rating
- 3
- OD Bottom
- 3.6
- ID Top
- 1.88
- OD Top
- 3.6
- Beta Ratio 1
- 2/3/2026
- Collapse Pressure
- 305