Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 925775
- Mfr # PPL9700-9-40SS-B
- Zoro # G822521148
product price:Â
$
94.25
/ea
Key Features
Replaces OEM Part
FILTER-MART 282641, FILTREC D650T40A, HY-PRO HPKL940WB, MAIN FILTER MF0059492, NATIONAL FILTERS 102187847, PARKER 925775, PUROLATOR/FACET 9700EAL403N1, SWIFT SF2577540UW, SWIFT SF2577540UWV
Filter Media
304 SS WIRE
Height
9.25
Micron Rating
40
ID Top
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-40SS-B
- Zoro #
- G822521148
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282641, FILTREC D650T40A, HY-PRO HPKL940WB, MAIN FILTER MF0059492, NATIONAL FILTERS 102187847, PARKER 925775, PUROLATOR/FACET 9700EAL403N1, SWIFT SF2577540UW, SWIFT SF2577540UWV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Top
- 1.61
- OD Bottom
- 3.8
- ID Bottom
- 1.61
- OD Top
- 3.8
- Collapse Pressure
- 145
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.