Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 925793
Mfr # PPL9700-18-25P-B
Zoro # G322538714
product price:Â
$
33.75
/ea
Sold in multiples of 2 for $67.50
Key Features
Replaces OEM Part
CIM-TEK 30141, DONALDSON P174244, FILTER-MART 010139, FILTER-MART 010415, FILTER-X XH01841, FILTREC D651C25A, FLEETGUARD (CUMMINS) HF7339, HY-PRO HPKL1825CB, MAIN FILTER MF0059502, NATIONAL FILTERS 102187858, NATIONAL FILTERS 107110070, NATIONAL FILTERS 1
Filter Media
PAPER
Height
18.75
Micron Rating
20
OD Bottom
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-18-25P-B
- Zoro #
- G322538714
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.75
Details
- Replaces OEM Part
- CIM-TEK 30141, DONALDSON P174244, FILTER-MART 010139, FILTER-MART 010415, FILTER-X XH01841, FILTREC D651C25A, FLEETGUARD (CUMMINS) HF7339, HY-PRO HPKL1825CB, MAIN FILTER MF0059502, NATIONAL FILTERS 102187858, NATIONAL FILTERS 107110070, NATIONAL FILTERS 1
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 3.8
- OD Top
- 3.8
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 145
- ID Top
- 1.61
- ID Bottom
- 1.61