Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 925835
- Mfr # PPR30-10-10P-V
- Zoro # G022496796
product price:Â
$
46.59
/ea
Key Features
Replaces OEM Part
BALDWIN PT8498, BALDWIN PT9204, CARQUEST 84125, FILTER-X XH01876, FILTRATION GROUP T24220DN2010, FILTREC D721C10A, FILTREC D721C10AV, FLEETGUARD (CUMMINS) HF7795, GROVE 9437100642, JURA FILTRATION SH51318, MAIN FILTER MF0059645, MAIN FILTER MF0059646, NAP
Filter Media
PAPER
Height
9.61
Micron Rating
10
OD Bottom
2.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR30-10-10P-V
- Zoro #
- G022496796
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT8498, BALDWIN PT9204, CARQUEST 84125, FILTER-X XH01876, FILTRATION GROUP T24220DN2010, FILTREC D721C10A, FILTREC D721C10AV, FLEETGUARD (CUMMINS) HF7795, GROVE 9437100642, JURA FILTRATION SH51318, MAIN FILTER MF0059645, MAIN FILTER MF0059646, NAP
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 2.34
- ID Top
- 0.99
- Beta Ratio 1
- 2/10/2026
- OD Top
- 2.36
- Collapse Pressure
- 305
Dimensions
- Height
- 9.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.