Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 925840
- Mfr # PPR30-10-3G-HC-V
- Zoro # G322549765
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282668, FILTER-X XH01880, FILTER-X XH01881, FILTREC D721G03B, FILTREC D721G03BV, HY-PRO HP171L103MB, HY-PRO HP171L103MV, HY-PRO HP266HL93MB, HY-PRO HP266HL93MV, JURA FILTRATION SH51074, JURA FILTRATION SH51302, MAIN FILTER MF0059655, MAIN FILT
Filter Media
MICROGLASS
Height
9.61
Micron Rating
3
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR30-10-3G-HC-V
- Zoro #
- G322549765
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282668, FILTER-X XH01880, FILTER-X XH01881, FILTREC D721G03B, FILTREC D721G03BV, HY-PRO HP171L103MB, HY-PRO HP171L103MV, HY-PRO HP266HL93MB, HY-PRO HP266HL93MV, JURA FILTRATION SH51074, JURA FILTRATION SH51302, MAIN FILTER MF0059655, MAIN FILT
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 2.36
- ID Top
- 0.99
- Collapse Pressure
- 3045
- OD Bottom
- 2.36
- Beta Ratio 1
- 200/3
Dimensions
- Height
- 9.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.