HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 929936
- Mfr # PPL8900-13-10P-V
- Zoro # G622555220
product price:Â
$
40.99
/ea
Key Features
Replaces OEM Part
FILTER-MART 282324, FILTER-MART 282863, FILTER-X XH01955, FILTER-X XH01956, FILTREC D612C10, FILTREC D612C10V, FILTREC D761C10A, FILTREC D761C10AV, MAIN FILTER MF0059797, MAIN FILTER MF0059798, MAIN FILTER MF0417313, MAIN FILTER MF0417315, NATIONAL FILTER
Filter Media
PAPER
Height
12.91
Micron Rating
10
OD Bottom
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-13-10P-V
- Zoro #
- G622555220
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282324, FILTER-MART 282863, FILTER-X XH01955, FILTER-X XH01956, FILTREC D612C10, FILTREC D612C10V, FILTREC D761C10A, FILTREC D761C10AV, MAIN FILTER MF0059797, MAIN FILTER MF0059798, MAIN FILTER MF0417313, MAIN FILTER MF0417315, NATIONAL FILTER
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 3.79
- OD Top
- 3.79
- ID Top
- 2.2
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 365
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.