Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 930228Q
- Mfr # PPL8800-16-25G-V
- Zoro # G822546608
product price:Â
$
58.25
/ea
Key Features
Replaces OEM Part
DONALDSON DT88001625UM, DONALDSON P174537, DONALDSON P566488, FAIREY ARLON (PARKER) R880H1625A, FAIREY ARLON (PARKER) R880H1625H, FAIREY ARLON (PARKER) R880Z1625A, FAIREY ARLON (PARKER) R880Z1625H, FILTER-MART F880016K25B, FILTER-MART F880016K25V, FILTERS
Filter Media
MICROGLASS
Height
16.92
Micron Rating
20
OD Top
3.39
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8800-16-25G-V
- Zoro #
- G822546608
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.92
Details
- Replaces OEM Part
- DONALDSON DT88001625UM, DONALDSON P174537, DONALDSON P566488, FAIREY ARLON (PARKER) R880H1625A, FAIREY ARLON (PARKER) R880H1625H, FAIREY ARLON (PARKER) R880Z1625A, FAIREY ARLON (PARKER) R880Z1625H, FILTER-MART F880016K25B, FILTER-MART F880016K25V, FILTERS
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.39
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/20
- ID Top
- 1.95
- OD Bottom
- 3.39