HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 931417
- Mfr # PPL8900-13-25GW-V
- Zoro # G622500954
product price:Â
$
66.65
/ea
Key Features
Replaces OEM Part
FILTREC D612GW25, FILTREC D612GW25V, FILTREC D761GW25A, FILTREC D761GW25AV, HY-PRO HP89L1325AB, HY-PRO HP89L1325AV, MAIN FILTER MF0059327, MAIN FILTER MF0059328, MAIN FILTER MF0059815, MAIN FILTER MF0059816, PARKER 931417, WIX D07B25GWAV, WIX D85A25GWV
Filter Media
GLASS/WATER REMOVAL
Height
12.91
Micron Rating
20
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-13-25GW-V
- Zoro #
- G622500954
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.91
Details
- Replaces OEM Part
- FILTREC D612GW25, FILTREC D612GW25V, FILTREC D761GW25A, FILTREC D761GW25AV, HY-PRO HP89L1325AB, HY-PRO HP89L1325AV, MAIN FILTER MF0059327, MAIN FILTER MF0059328, MAIN FILTER MF0059815, MAIN FILTER MF0059816, PARKER 931417, WIX D07B25GWAV, WIX D85A25GWV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 20
- Collapse Pressure
- 365
- ID Top
- 2.2
- OD Top
- 3.79
- OD Bottom
- 3.79
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.